Zoro Homepage

Bottle Jack, 20 Ton, 9 3/4-18 3/4 In Lift

  • Mfr # 1ZKX8

  • Zoro # G2152026


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
20 ton
Lifting Height Min.
9 3/4 in
Lifting Height Max.
18 3/4 in
Base Size
8 1/2 x 7 1/4 in
Handle Length
23 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ZKX8
Zoro #
G2152026
UPC #
190735759707
Country of Origin
Multiple

Dimensions

Lifting Height Min.
9 3/4 in
Lifting Height Max.
18 3/4 in
Base Size
8 1/2 x 7 1/4 in
Handle Length
23 1/2 in
Minimum Lift Height
9 3/4 in
Base Length
8 1/2 in
Extension Screw Length
4 in
Base Width
7 1/4 in
Minimum Height
9 3/4 in
Maximum Lift Height
18 3/4 in

Details

Lifting Capacity
20 ton
Standards
ASME PASE
Recommended Air Supply
7.8 CFM @ 110 to 175 psi
Type
Air/Hydraulic
Hydraulic Stroke
5 in
Extension Screw
4 in
Finish
Durable Baked Blue Enamel
Item
High-Clearance Bottle Jacks
Construction
Steel
Minimum Operating Pressure
110 psi
Features
Internally Protected From Overjumping and Overloading, Pump Positioned Directly Below the Reservoir
Stroke
5 in
Work Orientation
Horizontal, Vertical
Lifting Actuator
Manual Handle
Load Capacity
20 ton
Body Material Finish
Baked Enamel
Power Source
Air/Mechanical
Maximum Operating Pressure
175 psi
Jack Type
Bottle Jack
Body Material
Steel

Description

High-Clearance Bottle Jacks, Jack Type Bottle Jack, Load Capacity 20 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 9 3/4 in, Maximum Lift Height 18 3/4 in, Power Source Air/Mechanical, Minimum Height 9 3/4 in, Standards ASME PASE, Base Length 8 1/2 in, Base Width 7 1/4 in, Body Material Finish Baked Enamel, Extension Screw Length 4 in, Features Internally Protected From Overjumping and Overloading, Pump Positioned Directly Below the Reservoir

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.