Zoro Homepage

Bottle Jack, 20 Tons, 7-1/8in.L

  • Mfr # 35MT12

  • Zoro # G0072375


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
20 ton
Lifting Height Min.
7 1/8 in
Lifting Height Max.
12 in
Base Size
7 5/8 in x 5 11/16 in
Finish
Painted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35MT12
Zoro #
G0072375
UPC #
190735817124
Country of Origin
China

Dimensions

Lifting Height Min.
7 1/8 in
Lifting Height Max.
12 in
Base Size
7 5/8 in x 5 11/16 in
Handle Length
31 1/2 in
Base Width
5 11/16 in
Minimum Height
7 1/8 in
Minimum Lift Height
7 1/8 in
Maximum Lift Height
12 in
Extension Screw Length
1 1/2 in
Base Length
7 5/8 in

Details

Lifting Capacity
20 ton
Finish
Painted
Extension Screw
1 1/2 in
Type
In-Line Pumps
Standards
ASME PASE
Item
High-Clearance Bottle Jacks
Hydraulic Stroke
3 5/16 in
Construction
Steel
Load Capacity
20 ton
Stroke
3 5/16 in
Body Material
Steel
Power Source
Mechanical
Lifting Actuator
Manual Handle
Jack Type
Bottle Jack
Body Material Finish
Painted
Features
Centered Pump and Ram, Heat Treated Extension Screw

Description

High-Clearance Bottle Jacks, Jack Type Bottle Jack, Load Capacity 20 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 7 1/8 in, Maximum Lift Height 12 in, Power Source Mechanical, Minimum Height 7 1/8 in, Standards ASME PASE, Base Length 7 5/8 in, Base Width 5 11/16 in, Body Material Finish Painted, Extension Screw Length 1 1/2 in, Features Centered Pump and Ram, Heat Treated Extension Screw, Handle Length 31 1/2 in, Stroke 3 5/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.