Bottle Jack, 30 ton Lifting Capacity
Mfr # 787L98
Zoro # G507466603
product price: $676.99
/ea
Free Shipping & Returns
Key Features
Lifting Capacity
30 ton
Construction
Steel
Finish
Painted
Recommended Air Supply
0.7 to 1.0 Mpa
Type
Air, Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
787L98
Zoro #
G507466603
UPC #
-
Country of Origin
China
Dimensions
Minimum Lift Height
11 1/2 in
Maximum Lift Height
18 1/8 in
Details
Lifting Capacity
30 ton
Construction
Steel
Item
High-Clearance Bottle Jacks
Finish
Painted
Recommended Air Supply
0.7 to 1.0 Mpa
Type
Air, Manual
Standards
ASME PASE 2019
Maximum Operating Pressure
145 psi
Lifting Actuator
Pneumatic, Manual Handle
Jack Type
Bottle Jack
Load Capacity
30 ton
Body Material
Steel
Minimum Operating Pressure
101.5 psi
Power Source
Air/Mechanical
Body Material Finish
Painted
Description
Bottle Jack,30 ton Lifting Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.