Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle Jack, 4 ton Lifting Capacity

  • Mfr # 787LA2

  • Zoro # G207466606


product price: $47.19
/ea

Key Features

Lifting Capacity
4 ton
Lifting Height Min.
7 5/8 in
Lifting Height Max.
14 11/16 in
Base Size
4 3/8 in x 4 in
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
787LA2
Zoro #
G207466606
UPC #
-
Country of Origin
China

Dimensions

Lifting Height Min.
7 5/8 in
Lifting Height Max.
14 11/16 in
Base Size
4 3/8 in x 4 in
Base Width
4 in
Base Length
4 3/8 in
Minimum Height
7 5/8 in
Maximum Lift Height
15 1/8 in
Minimum Lift Height
7 7/8 in
Extension Screw Length
2 3/8 in

Details

Lifting Capacity
4 ton
Construction
Steel
Finish
Painted
Hydraulic Stroke
4 3/4 in
Standards
ASME PASE 2019
Item
High-Clearance Bottle Jacks
Type
Side Pump
Saddle
Yes
Extension Screw
2 3/8 in
Body Material Finish
Painted
Stroke
4 3/4 in
Load Capacity
4 ton
Power Source
Mechanical
Lifting Actuator
Manual Handle
Body Material
Steel
Jack Type
Bottle Jack

Description

Bottle Jack,4 ton Lifting Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.