Zoro Homepage

Bottle Jack, 8 ton Lifting Capacity

  • Mfr # 787LA4

  • Zoro # G007466608


product price: $60.39
/ea

Key Features

Lifting Capacity
8 ton
Lifting Height Min.
8 7/8 in
Lifting Height Max.
17 15/16 in
Base Size
5 1/8 in x 4 3/4 in
Hydraulic Stroke
5 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
787LA4
Zoro #
G007466608
UPC #
-
Country of Origin
China

Dimensions

Lifting Height Min.
8 7/8 in
Lifting Height Max.
17 15/16 in
Base Size
5 1/8 in x 4 3/4 in
Extension Screw Length
3 1/8 in
Base Width
4 3/4 in
Minimum Height
8 7/8 in
Minimum Lift Height
9 1/8 in
Base Length
5 1/8 in
Maximum Lift Height
18 1/2 in

Details

Lifting Capacity
8 ton
Hydraulic Stroke
5 15/16 in
Saddle
Yes
Item
High-Clearance Bottle Jacks
Extension Screw
3 1/8 in
Finish
Painted
Construction
Steel
Standards
ASME PASE 2019
Type
Side Pump
Body Material
Steel
Jack Type
Bottle Jack
Body Material Finish
Painted
Load Capacity
8 ton
Lifting Actuator
Manual Handle
Power Source
Mechanical
Stroke
5 15/16 in

Description

Bottle Jack,8 ton Lifting Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.