Zoro Homepage

Bottle Jack, Telescoping, 10 Tons

  • Mfr # 35MT15

  • Zoro # G0072348


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
10 ton
Lifting Height Min.
8 3/4 in
Lifting Height Max.
18 in
Base Size
6 3/4 in x 6 5/8 in
Standards
ASME PASE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35MT15
Zoro #
G0072348
UPC #
190735817155
Country of Origin
China

Dimensions

Lifting Height Min.
8 3/4 in
Lifting Height Max.
18 in
Base Size
6 3/4 in x 6 5/8 in
Handle Length
17 1/8 in
Maximum Lift Height
18 in
Extension Screw Length
2 3/8 in
Minimum Lift Height
8 3/4 in
Base Length
6 3/4 in
Minimum Height
8 3/4 in
Base Width
6 5/8 in

Details

Lifting Capacity
10 ton
Standards
ASME PASE
Construction
Steel
Hydraulic Stroke
7 in
Finish
Painted
Extension Screw
2 3/8 in
Item
High-Clearance Bottle Jacks
Type
Hydraulic
Body Material
Steel
Jack Type
Bottle Jack
Lifting Actuator
Manual Handle
Power Source
Mechanical
Body Material Finish
Painted
Load Capacity
10 ton
Stroke
7 in
Features
Internally Protected From Overjumping and Overloading

Description

High-Clearance Bottle Jacks, Jack Type Bottle Jack, Load Capacity 10 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 8 3/4 in, Maximum Lift Height 18 in, Power Source Mechanical, Minimum Height 8 3/4 in, Standards ASME PASE, Base Length 6 3/4 in, Base Width 6 5/8 in, Body Material Finish Painted, Extension Screw Length 2 3/8 in, Features Internally Protected From Overjumping and Overloading, Handle Length 17 1/8 in, Stroke 7 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.