Zoro Homepage

Bottle Jack, Telescoping, 5 Tons, 6-1/4in.L

  • Mfr # 35MT14

  • Zoro # G0072357


product price: $76.69
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
5 ton
Lifting Height Min.
6 1/4 in
Lifting Height Max.
15 1/4 in
Base Size
5 5/8 in x 5 5/8 in
Handle Length
13 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35MT14
Zoro #
G0072357
UPC #
190735817148
Country of Origin
China

Dimensions

Lifting Height Min.
6 1/4 in
Lifting Height Max.
15 1/4 in
Base Size
5 5/8 in x 5 5/8 in
Handle Length
13 7/8 in
Minimum Height
6 1/4 in
Minimum Lift Height
6 1/4 in
Extension Screw Length
2 3/8 in
Base Length
5 5/8 in
Base Width
5 5/8 in
Maximum Lift Height
15 1/4 in

Details

Lifting Capacity
5 ton
Standards
ASME PASE
Construction
Steel
Hydraulic Stroke
6 1/2 in
Extension Screw
2 3/8 in
Item
High-Clearance Bottle Jacks
Finish
Painted
Type
Telescoping
Features
Internally Protected From Overjumping and Overloading
Jack Type
Bottle Jack
Stroke
6 1/2 in
Power Source
Mechanical
Body Material Finish
Painted
Lifting Actuator
Manual Handle
Load Capacity
5 ton
Body Material
Steel

Description

High-Clearance Bottle Jacks, Jack Type Bottle Jack, Load Capacity 5 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 6 1/4 in, Maximum Lift Height 15 1/4 in, Power Source Mechanical, Minimum Height 6 1/4 in, Standards ASME PASE, Base Length 5 5/8 in, Base Width 5 5/8 in, Body Material Finish Painted, Extension Screw Length 2 3/8 in, Features Internally Protected From Overjumping and Overloading, Handle Length 13 7/8 in, Stroke 6 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.