Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottom, 1/4-24ns

  • Mfr # 440-3120

  • Zoro # G2421627


product price: $5.79
/ea
Sold in multiples of 3 for $17.37

Key Features

Fits Brand
Westward
For Use With Mfr. Model Number
1PZ38
Product Type
Hand Tap
Thread Size
1/4"-24
Threads per Inch
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440-3120
Zoro #
G2421627
UPC #
190735845790
Country of Origin
China

Dimensions

Thread Size
1/4"-24

Details

Item
Bottom Flute Tap
Fits Brand
Westward
For Use With Mfr. Model Number
1PZ38
Product Type
Hand Tap
Threads per Inch
24
Measurement System
Fractional Inch
Thread Standard
UNS

Description

Bottom Flute Tap, Thread Size 1/4 In.-24, UNS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.