Zoro Homepage

Bottom, 1/4-32ns

  • Mfr # 440-3143

  • Zoro # G2421800


product price: $5.79
/ea
Sold in multiples of 3 for $17.37

Key Features

For Use With Mfr. Model Number
1PZ38
Fits Brand
Westward
Product Type
Hand Tap
Thread Standard
UNS
Threads per Inch
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440-3143
Zoro #
G2421800
UPC #
190735845530
Country of Origin
China

Dimensions

Thread Size
1/4"-32

Details

Item
Bottom Flute Tap
For Use With Mfr. Model Number
1PZ38
Fits Brand
Westward
Product Type
Hand Tap
Thread Standard
UNS
Threads per Inch
32
Measurement System
Fractional Inch

Description

Bottom Flute Tap, Thread Size 1/4 In.-32, UNS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.