Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottom, M14x1-1/4

  • Mfr # 311-4363

  • Zoro # G2422589


product price: $19.39
/ea

Key Features

Fits Brand
Westward
For Use With Mfr. Model Number
1PZ38
Product Type
Hand Tap
Measurement System
Metric
Thread Size
M14 x 1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311-4363
Zoro #
G2422589
UPC #
190735844526
Country of Origin
China

Dimensions

Thread Size
M14 x 1.25

Details

Item
Bottom Flute Tap
Fits Brand
Westward
For Use With Mfr. Model Number
1PZ38
Product Type
Hand Tap
Measurement System
Metric
Thread Pitch
1.25 mm
Thread Standard
Metric

Description

Bottom Flute Tap, Thread Size M14x1.25, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.