Shop All Shears, Pruners & Loppers
Westward
Bow Saw, 21 In Steel Blade
Mfr # 2RDL4
Zoro # G2526124
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Blade Material Steel
- Overall Length 23 3/4 in
- Type Bow Saw
- Features Double Edge Blade Teeth For Fast And Easy Cutting
Product Information
- Brand Westward
- MFR # 2RDL4
- Zoro # G2526124
- UPC # 190735801079
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 23 3/4 in |
Blade Length | 21" |
Length | 23 3/4 in |
Blade Size | 21 in |
Overall Length (In.) | 23-3/4" |
Blade Width | 3/4 in |
Overall Height | 6 1/4 in |
Details
Description
Curved Handle Bow Saw, Blade Length 21 in, Blade Material Steel, Blade Thickness 0.035 in, Blade Width 3/4 in, Cutting Action Beveled, Straight, Cutting Edge Type Serrated, Features Double Edge Blade Teeth For Fast And Easy Cutting, Frame Material Steel, Hand Saw Application PVC, Wood, Hand Saw Product Type Bow Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN CO Steel 3-Gun Locking Truck Window Rack, Black (18520)
- CLASSIC ACCESSORIES Montlake FadeSafe Chair Cushion Cover, Heather Henna, 44"LX20"WX3"T (60-436-016601-RT)
- ZORO SELECT 11 ft 4 in x 15 ft 6 in Standard Duty 5.1 Mil Tarp, Brown/Black, Polyethylene (3ZRV1)
- AUDUBON PARK Wild Bird Food, 45 lb (12230)
- WESTWARD Bypass Pruner, 2-1/2 In.L, Steel, 5/8 In. (5TFN0)
- WESTWARD Anvil Lopper, 1-25/32 In, Aluminum (2RDL8)
- WESTWARD Replacement Bow Saw Steel Blade, 30 In (2RDL7)
- WESTWARD Gear Driven Anvil Lopper, 2 In, Aluminum (2RDN2)
- WESTWARD Bypass Lopper, 1-25/32 In, Aluminum (2RDL9)
- WESTWARD Bow Saw, 30 In Steel Blade (2RDL6)
- TOLSEN 14-in. Pruning Saw with sheath (31046)
- Westward Lawn & Garden Tools