Shop WESTWARD
See all product information
Create Account
Box Beam Level, Aluminum, 72 In
- Mfr # 4MRW7
- Zoro # G0481074
product price:Â
$
52.99
/ea
Key Features
Length
72 in
Accuracy
0.001
Color
Blue
Magnetic/Nonmagnetic
Nonmagnetic
Top Read
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4MRW7
- Zoro #
- G0481074
- UPC #
- 190735855812
- Country of Origin
- China
- Accuracy
- 0.001
- Color
- Blue
- Magnetic/Nonmagnetic
- Nonmagnetic
- Top Read
- No
- Number of 45 Degree Vials
- 0
- Number of Level Vials
- 1
- Number of Plumb Vials
- 2
- Vial Material
- Acrylic
- Number of 30 Degree Vials
- 0
- Magnet Type
- None
- Total Number of Vials
- 3
- Number of Magnets
- 0
- Vial Type
- Barrel
- Item
- Box Level
- Frame Material
- Aluminum
- Lighted Vials
- No
- Number of V-Grooves
- 0
- Wire Color
- Blue
Dimensions
- Length
- 72 in
Description
Box Level, Number of Level Vials 1, Number of Plumb Vials 2, Top Read No, Vial Material Acrylic, Number of V-Grooves 0, Magnet Type None, Number of Magnets 0, Frame Material Aluminum, Color Blue, Total Number of Vials 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.