Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box End Wrench, 1/4x5/16 in., 7-15/64 L

  • Mfr # 5MP90

  • Zoro # G3057257


product price: $7.29
/ea

Key Features

Material
Alloy Steel
Finish
Satin
Overall Length
6 1/2 in
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MP90
Zoro #
G3057257
UPC #
190735861219
Country of Origin
Multiple

Dimensions

Overall Length
6 1/2 in
Wrench Head Sizes
1/4 in, 5/16 in
Head Size
1/4 in, 5/16 in
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Satin
SAE or Metric
SAE
Number of Points
12
Standards
ANSI Standards
Head Type
Offset
Head Movement
Fixed
Wrench Shape
Straight
Ratcheting Configuration
Box End
Insulated
No
Offset
40 Degrees
Wrench Material
Alloy Steel
Box End Style
Spline
Features
Offset
Wrench Item
Box End Wrench
Single End/Double End
Double End
Tether Capable
Tether Capable
Wrench Product Grouping
Wrenches
Reversing
No
Head Offset Angle
40 Degrees
Grip Style
Plain
Min. Arc Swing
5 Degrees
Tether Style
Tether Capable
Weight
0.36 lb
Non-Magnetic
No
Ratcheting
No
Handle Type
One Piece
Measurement Type
SAE
Box End Type
12-Point Box End
Nonsparking
No
Handle Color
Silver
Corrosion Resistant
Yes

Description

This Westward 5MP90 Box End Wrench is the perfect tool for loosening and tightening flare nuts. Offset wrench head with 12-point box end, allowing you to work in tight spaces. Designed for both right and left hand use, it is made of high quality alloy steel that is heat treated for strength. The straight shape makes it easy to fit into hard to reach places. This 7 - 15/64" long box end wrench has a 1/4 in. head size on one side and a 5/16 in. head size on the other side. When you need to loosen or tighten flare nuts, this Westward 5MP90 Box End Wrench will be your go-to tool.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.