Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box End Wrench, 16 x 18mm, 10-55/64 in. L

  • Mfr # 5MR03

  • Zoro # G2726306


product price: $7.59
/ea

Key Features

Material
Alloy Steel
Finish
Satin
Overall Length
10 in
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MR03
Zoro #
G2726306
UPC #
190735861332
Country of Origin
Multiple

Dimensions

Overall Length
10 in
Head Size
16 mm, 18 mm
Wrench Head Sizes
16 mm, 18 mm
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Satin
SAE or Metric
Metric
Number of Points
12
Standards
ANSI Standards
Head Type
Offset
Single End/Double End
Double End
Insulated
No
Wrench Item
Box End Wrench
Offset
40 Degrees
Features
Offset
Wrench Product Grouping
Wrenches
Box End Style
Spline
Tether Capable
Tether Capable
Reversing
No
Wrench Shape
Straight
Ratcheting Configuration
Box End
Wrench Material
Alloy Steel
Head Movement
Fixed
Measurement Type
Metric
Head Offset Angle
40 Degrees
Non-Magnetic
No
Grip Style
Plain
Handle Type
One Piece
Handle Color
Silver
Corrosion Resistant
Yes
Min. Arc Swing
5 Degrees
Nonsparking
No
Box End Type
12-Point Box End
Tether Style
Tether Capable
Weight
1.33 lb
Ratcheting
No

Description

Box End Wrench, Alloy Steel, Satin, Head Size 16 mm, 18 mm, Overall Length 10 in, 40 Degrees , Metric, Offset, Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.