Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box End Wrench, 3/4x7/8 in., 12-13/16 L

  • Mfr # 5MP96

  • Zoro # G3019222


product price: $9.85
/ea

Key Features

Material
Alloy Steel
Finish
Satin
Overall Length
10 3/4 in
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MP96
Zoro #
G3019222
UPC #
190735861271
Country of Origin
Multiple

Dimensions

Overall Length
10 3/4 in
Wrench Head Sizes
3/4 in, 7/8 in
Head Size
3/4 in, 7/8 in
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Satin
SAE or Metric
SAE
Number of Points
12
Standards
ANSI Standards
Head Type
Offset
Reversing
No
Box End Style
Spline
Offset
40 Degrees
Wrench Item
Box End Wrench
Ratcheting Configuration
Box End
Wrench Shape
Straight
Wrench Product Grouping
Wrenches
Single End/Double End
Double End
Features
Offset
Head Movement
Fixed
Insulated
No
Tether Capable
Tether Capable
Wrench Material
Alloy Steel
Box End Type
12-Point Box End
Corrosion Resistant
Yes
Nonsparking
No
Ratcheting
No
Measurement Type
SAE
Head Offset Angle
40 Degrees
Handle Type
One Piece
Min. Arc Swing
5 Degrees
Tether Style
Tether Capable
Handle Color
Silver
Non-Magnetic
No
Weight
3.7 lb
Grip Style
Plain

Description

Box End Wrench, Alloy Steel, Satin, Head Size 3/4 in, 7/8 in, Overall Length 10 3/4 in, 40 Degrees , SAE, Offset, Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.