Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box End Wrench, 5/8", 11/16" Head Sizes

  • Mfr # 446G58

  • Zoro # G5908563


product price: $6.59
/ea

Key Features

Material
Alloy Steel
Finish
Satin
Overall Length
9 1/2 in
Size
5/8", 11/16"
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
446G58
Zoro #
G5908563
UPC #
00194484258696
Country of Origin
China

Dimensions

Overall Length
9 1/2 in
Size
5/8", 11/16"
Wrench Head Sizes
5/8 in, 11/16 in
Head Size
5/8 in, 11/16 in
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Satin
SAE or Metric
SAE
Number of Points
12
Standards
ASME B107.100
Head Type
Offset
Wrench Style
Double Box End
Ratcheting Configuration
Non-Ratcheting
Wrench Material
Alloy Steel
Tether Capable
Tether Capable
Wrench Shape
Straight
Offset
40 Degrees
Single End/Double End
Double End
Wrench Item
Box End Wrench
Insulated
No
Wrench Product Grouping
Wrenches
Head Movement
Fixed
Reversing
No
Box End Style
Double Hex
Min. Arc Swing
0 Degrees
Measurement Type
SAE
Tether Style
Tether Capable
Non-Magnetic
Yes
Grip Style
Plain
Head Offset Angle
40 Degrees
Nonsparking
No
Ratcheting
No
Corrosion Resistant
Yes
Weight
0.91 lb
Box End Type
12-Point Box End
Handle Color
Silver
Handle Type
One Piece

Description

The Westward 446G58 Box End Wrench is the perfect tool for fastening and loosening nuts and bolts. The alloy steel wrench has a satin finish, which protects against rust. It features double box ends with 40 degree offset. It also has one piece handle construction and double hex box end style. This Westward Box End Wrench will become your go-to tool when working on your car or home projects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.