Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box End Wrench, 6 x 8mm, 7-15/64 in. L

  • Mfr # 5MP97

  • Zoro # G3377421


product price: $4.99
/ea

Key Features

Material
Alloy Steel
Finish
Satin
Overall Length
6 3/4 in
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MP97
Zoro #
G3377421
UPC #
190735861288
Country of Origin
Multiple

Dimensions

Overall Length
6 3/4 in
Wrench Head Sizes
6 mm, 8 mm
Head Size
6 mm, 8 mm
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Satin
SAE or Metric
Metric
Number of Points
12
Standards
ANSI Standards
Head Type
Offset
Offset
40 Degrees
Reversing
No
Ratcheting Configuration
Box End
Box End Style
Spline
Insulated
No
Wrench Material
Alloy Steel
Features
Offset
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Single End/Double End
Double End
Wrench Item
Box End Wrench
Wrench Product Grouping
Wrenches
Wrench Shape
Straight
Head Movement
Fixed
Tether Style
Tether Capable
Min. Arc Swing
5 Degrees
Grip Style
Plain
Weight
1.11 lb
Ratcheting
No
Corrosion Resistant
Yes
Non-Magnetic
No
Handle Type
One Piece
Measurement Type
Metric
Head Offset Angle
40 Degrees
Handle Color
Silver
Nonsparking
No
Box End Type
12-Point Box End

Description

Box End Wrench, Alloy Steel, Satin, Head Size 6 mm, 8 mm, Overall Length 6 3/4 in, 40 Degrees , Metric, Offset, Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.