Zoro Homepage

Brake Bleeder, Pneumatic, ABS

  • Mfr # 20KY59

  • Zoro # G8484104


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Material
ABS
Type
Pneumatic
Application
Removal of Brake Fluid in Brake Systems
Number of Pieces
2
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20KY59
Zoro #
G8484104
UPC #
190735762950
Country of Origin
Taiwan, Province of China

Dimensions

Length
14 in
Overall Length
14 in

Details

Material
ABS
Type
Pneumatic
Application
Removal of Brake Fluid in Brake Systems
Number of Pieces
2
Includes
0.50 Gallon Reservoir, Hose
Item
Brake Bleeder
Tool Type
Pneumatic

Description

Brake Bleeder, Tool Type Pneumatic, Application Removal of Brake Fluid in Brake Systems, Overall Length 14 in, Number of Pieces 2, Material ABS, Includes 0.50 Gallon Reservoir, Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.