Zoro Homepage

Brake Bleeder, Vacuum, 3 Liter

  • Mfr # 1EJZ4

  • Zoro # G2538286


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Material
PE Plastic
Type
Vacuum
Application
Removal of Brake Fluid in Brake Systems
Number of Pieces
7
For Use With
Shop Air Compressors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EJZ4
Zoro #
G2538286
UPC #
190735748244
Country of Origin
Taiwan, Province of China

Details

Material
PE Plastic
Type
Vacuum
Application
Removal of Brake Fluid in Brake Systems
Number of Pieces
7
For Use With
Shop Air Compressors
Item
Brake Bleeder
Includes
(4) Plastic Tanks, 3 Liter Air Vacuum Container, Brake Bleeder, Fitting, Hose, Vacuum
Tool Type
Vacuum

Description

Brake Bleeder, Tool Type Vacuum, Application Removal of Brake Fluid in Brake Systems, Number of Pieces 7, Material PE Plastic, Includes (4) Plastic Tanks, 3 Liter Air Vacuum Container, Brake Bleeder, Fitting, Hose, Vacuum, For Use With Shop Air Compressors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.