Zoro Homepage

Brake Caliper Kit, 11 pcs.

  • Mfr # 45FF45

  • Zoro # G3112201


product price: $56.59
/ea

Key Features

Material
Carbon Steel
Number of Pieces
11
Includes
(9) Calipers: #0 OD: 2.49 in, #8 O.D: 1.89 in, #9 OD: 2.12 in, #4 OD: 1.26 in, #6 OD: 1.66 in, #7 OD: 1.65 in, #2 OD: 2.00 in, #3 OD: 2.17 in, #5 OD: 1.42 in, Reaction Plate, Winding Caliper Handle
Application
Winds Back Brake Piston for Replacing Brake Pads Fits Most Cars
Overall Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45FF45
Zoro #
G3112201
UPC #
190735833797
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
13 in
Overall Diameter
1 1/4 in, 1 7/16 in, 1 5/8 in, 1 11/16 in, 1 7/8 in, 2 in, 2 1/8 in, 2 3/16 in, 2 1/2 in
Overall Width
8 7/16 in

Details

Item
Rear Brake Caliper Kit
Material
Carbon Steel
Number of Pieces
11
Includes
(9) Calipers: #0 OD: 2.49 in, #8 O.D: 1.89 in, #9 OD: 2.12 in, #4 OD: 1.26 in, #6 OD: 1.66 in, #7 OD: 1.65 in, #2 OD: 2.00 in, #3 OD: 2.17 in, #5 OD: 1.42 in, Reaction Plate, Winding Caliper Handle
Application
Winds Back Brake Piston for Replacing Brake Pads Fits Most Cars
Vehicle Make
Audi, BMW, Citroen, Ford, Honda, Mercedes Benz, Fiat/ALFA Romeo, Nissan, Mitsubishi, Honda, SAAB, Mazda, Primera, VW, Peugeot, Grand, GM
Vehicle Model
Universal
Tool Type
Brake Caliper Tool Set
Vehicle Make/Model/Year
Audi, BMW, Citroen, Ford, Honda, Mercedes Benz, Fiat/ALFA Romeo, Nissan, Mitsubishi, Honda, SAAB, Mazda, Primera, VW, Peugeot, Grand, GM
Vehicle Model Year
Universal

Description

Rear Brake Caliper Kit, Tool Type Brake Caliper Tool Set, Application Winds Back Brake Piston for Replacing Brake Pads Fits Most Cars, Vehicle Make/Model/Year Audi, BMW, Citroen, Ford, Honda, Mercedes Benz, Fiat/ALFA Romeo, Nissan, Mitsubishi, Honda, SAAB, Mazda, Primera, VW, Peugeot, Grand, GM, Overall Diameter 1 1/4 in, 1 7/16 in, 1 5/8 in, 1 11/16 in, 1 7/8 in, 2 in, 2 1/8 in, 2 3/16 in, 2 1/2 in, Overall Length 13 in, Overall Width 8 7/16 in, Number of Pieces 11, Material Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.