Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Cylinder Hone, 1 pc., No Sockets

  • Mfr # 45JW44

  • Zoro # G3854560


product price: $12.99
/ea

Key Features

Material
Carbide, Metal, Steel, Zinc
Type
Brake Cylinder
Application
Brake
Number of Pieces
1
For Use With
1-1/4 in to 3-1/2 in Diameters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45JW44
Zoro #
G3854560
UPC #
190735946176
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 11/16 in
Overall Diameter
3 1/2 in

Details

Material
Carbide, Metal, Steel, Zinc
Type
Brake Cylinder
Application
Brake
Number of Pieces
1
For Use With
1-1/4 in to 3-1/2 in Diameters
Item
Brake Cylinder Hone
Sockets Included
No
Vehicle Make
Universal
Vehicle Model Year
Universal
Vehicle Model
Universal
Vehicle Make/Model/Year
universal
Tool Type
Brake Cylinder Hone

Description

Brake Cylinder Hone, Tool Type Brake Cylinder Hone, Application Brake, Vehicle Make/Model/Year universal, Overall Diameter 3 1/2 in, Overall Length 8 11/16 in, Number of Pieces 1, Material Carbide, Metal, Steel, Zinc, Vehicle Make Universal, Vehicle Model Universal, Vehicle Model Year Universal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.