Brake Spring Remover/Installer, Hydraulic
Mfr # 1EKA8
Zoro # G0760024
product price: $13.49
/eaKey Features
Material
Steel
Type
Hydraulic
Application
1984 Thru Current Ford 600, 700 And 800 Series Truck with Lucas Girling Hydraulic Brake System
Number of Pieces
2
Includes
Brake Spring Tool, Square Steel Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1EKA8
Zoro #
G0760024
UPC #
190735748374
Country of Origin
Taiwan, Province of China
Dimensions
Length
16 in
Overall Length
16 in
Details
Material
Steel
Type
Hydraulic
Application
1984 Thru Current Ford 600, 700 And 800 Series Truck with Lucas Girling Hydraulic Brake System
Number of Pieces
2
Includes
Brake Spring Tool, Square Steel Plate
Item
Brake Spring Remover/Installer
Tool Type
Hydraulic
Description
Brake Spring Remover/Installer, Tool Type Hydraulic, Application 1984 Thru Current Ford 600, 700 And 800 Series Truck with Lucas Girling Hydraulic Brake System, Overall Length 16 in, Number of Pieces 2, Material Steel, Includes Brake Spring Tool, Square Steel Plate, For Use With -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.