Zoro Homepage

Brazing Alloy Rod, Bronze, 1/4 in.

  • Mfr # 30XP50

  • Zoro # G6129837


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Process
Brazing
Standards
AWS A5.8
Length (In.)
36 in
Brazing Range (F)
1670 to 1750
Container
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30XP50
Zoro #
G6129837
UPC #
190735807149
Country of Origin
China

Dimensions

Length (In.)
36 in
Dia. (In.)
1/4 in
Compatible Chuck Size
1,670 Degrees F
Overall Length
36 in
Container Size
10 lb
Overall Diameter
1/4 in

Details

Process
Brazing
Standards
AWS A5.8
Brazing Range (F)
1670 to 1750
Container
Box
Material
Bronze
Application
Brazing
Tensile Strength (PSI)
71,000 psi
Item
Brazing Alloy
Contents
56% Copper
Silver Content
0 %
Liquidus
1,630 Degrees F
Joining Applications
Cast Iron to Cast Iron, Cast Iron to Copper, Cast Iron to Nickel, Cast Iron to Stainless Steel, Cast Iron to Steel, Copper to Nickel, Copper to Stainless Steel, Copper to Steel, Nickel to Nickel, Nickel to Stainless Steel, Nickel to Steel, Stainless Steel to Stainless Steel, Stainless Steel to Steel, Steel to Steel
Alloy Type
Low-Fuming Bronze
Alloy Composition
56% to 60% Copper, 0.8% to 1.1% Tin, 0.25% to 1.2% Iron, 0.01% to 0.5% Manganese, 0.05% Lead, 0.04% to 0.15% Silicon, 0.01% Aluminum, 0.5% Other, Balance Zinc
Tensile Strength
71 ksi
AWS Classification
RBCuZn-C
Finish/Coating
Bare
Alloy Form
Rod
Capacity Shingles
1,750 Degrees F
Solidus
1,590 Degrees F
Series
RBCuZn-C
Elongation
25%
Container Type
Box
Flux Application
Flux Required for Cast Iron to Cast Iron, Flux Required for Cast Iron to Copper, Flux Required for Cast Iron to Nickel, Flux Required for Cast Iron to Stainless Steel, Flux Required for Cast Iron to Steel, Flux Required for Copper to Nickel, Flux Required for Copper to Stainless Steel, Flux Required for Copper to Steel, Flux Required for Nickel to Nickel, Flux Required for Nickel to Stainless Steel, Flux Required for Nickel to Steel, Flux Required for Stainless Steel to Stainless Steel, Flux Required for Stainless Steel to Steel, Flux Required for Steel to Steel
Yield Strength
64 ksi
Minimum Brazing Temperature
1,670 Degrees F
Maximum Brazing Temperature
1,750 Degrees F

Description

Brazing Alloy, Process Brazing, Alloy Type Low-Fuming Bronze, Silver Content 0 Percent, AWS Classification RBCuZn-C, Overall Diameter 1/4 in, Overall Length 36 in, Alloy Form Rod, Finish/Coating Bare, Solidus 1,590 Degrees F, Liquidus 1,630 Degrees F, Capacity Shingles 1,750 Degrees F, Compatible Chuck Size 1,670 Degrees F, Series RBCuZn-C, Container Size 10 lb, Tensile Strength 71 ksi, Yield Strength 64 ksi

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.