Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brazing Alloy Rod, Bronze, 1/4 in.

  • Mfr # 30XP53

  • Zoro # G6205245


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Process
Brazing
Standards
AWS A5.8
Length (In.)
36 in
Brazing Range (F)
1670 to 1750
Container
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30XP53
Zoro #
G6205245
UPC #
190735807170
Country of Origin
China

Dimensions

Length (In.)
36 in
Dia. (In.)
1/4 in
Container Size
10 lb
Overall Length
36 in
Overall Diameter
1/4 in
Compatible Chuck Size
1,670 Degrees F

Details

Process
Brazing
Standards
AWS A5.8
Brazing Range (F)
1670 to 1750
Container
Box
Material
Bronze
Application
Brazing
Tensile Strength (PSI)
71,000 psi
Item
Brazing Alloy
Contents
56% Copper
Solidus
1,590 Degrees F
Tensile Strength
71 ksi
Joining Applications
Cast Iron to Cast Iron, Cast Iron to Copper, Cast Iron to Nickel, Cast Iron to Stainless Steel, Cast Iron to Steel, Copper to Nickel, Copper to Stainless Steel, Copper to Steel, Nickel to Nickel, Nickel to Stainless Steel, Nickel to Steel, Stainless Steel to Stainless Steel, Stainless Steel to Steel, Steel to Steel
AWS Classification
RBCuZn-C
Elongation
25%
Capacity Shingles
1,750 Degrees F
Yield Strength
64 ksi
Finish/Coating
Flux-Coated
Liquidus
1,630 Degrees F
Flux Application
Flux Not Required
Container Type
Box
Alloy Form
Rod
Series
RBCuZn-C
Silver Content
0 %
Alloy Composition
56% to 60% Copper, 0.8% to 1.1% Tin, 0.25% to 1.2% Iron, 0.01% to 0.5% Manganese, 0.05% Lead, 0.04% to 0.15% Silicon, 0.01% Aluminum, 0.5% Other, Balance Zinc
Alloy Type
Low-Fuming Bronze
Maximum Brazing Temperature
1,750 Degrees F
Minimum Brazing Temperature
1,670 Degrees F

Description

Brazing Alloy, Process Brazing, Alloy Type Low-Fuming Bronze, Silver Content 0 Percent, AWS Classification RBCuZn-C, Overall Diameter 1/4 in, Overall Length 36 in, Alloy Form Rod, Finish/Coating Flux-Coated, Solidus 1,590 Degrees F, Liquidus 1,630 Degrees F, Capacity Shingles 1,750 Degrees F, Compatible Chuck Size 1,670 Degrees F, Series RBCuZn-C, Container Size 10 lb, Tensile Strength 71 ksi, Yield Strength 64 ksi

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.