Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brazing Alloy Rod, Nickel Silver, 3/32 in.

  • Mfr # 30XP63

  • Zoro # G6074853


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Process
Brazing
Standards
AWS A5.8
Length (In.)
36 in
Brazing Range (F)
1720 to 1800
Container
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30XP63
Zoro #
G6074853
UPC #
190735807279
Country of Origin
China

Dimensions

Length (In.)
36 in
Dia. (In.)
3/32 in
Compatible Chuck Size
1,720 Degrees F
Overall Diameter
3/32 in
Container Size
10 lb
Overall Length
36 in

Details

Process
Brazing
Standards
AWS A5.8
Brazing Range (F)
1720 to 1800
Container
Box
Material
Nickel silver
Application
Brazing
Tensile Strength (PSI)
70,000 psi
Item
Brazing Alloy
Contents
46% Copper, 9% Nickel
Capacity Shingles
1,800 Degrees F
Tensile Strength
70 ksi
Joining Applications
Carbides to Copper, Carbides to Nickel, Carbides to Stainless Steel, Carbides to Steel, Copper to Nickel, Copper to Stainless Steel, Copper to Steel, Nickel to Stainless Steel, Nickel to Steel, Stainless Steel to Stainless Steel, Stainless Steel to Steel
Finish/Coating
Bare
Yield Strength
Not Rated
Alloy Form
Rod
Alloy Type
Nickel Silver
Flux Application
Flux Required for Carbides to Copper, Flux Required for Carbides to Nickel, Flux Required for Carbides to Stainless Steel, Flux Required for Carbides to Steel, Flux Required for Copper to Nickel, Flux Required for Copper to Stainless Steel, Flux Required for Copper to Steel, Flux Required for Nickel to Stainless Steel, Flux Required for Nickel to Steel, Flux Required for Stainless Steel to Stainless Steel, Flux Required for Stainless Steel to Steel
AWS Classification
RBCuZn-D
Container Type
Box
Liquidus
1,715 Degrees F
Silver Content
0 %
Alloy Composition
46% to 50% Copper, 9% to 11% Nickel, 0.25% Phosphorus, 0.05% Lead, 0.04% to 0.25% Silicon, 0.01% Aluminum, 0.5% Other, Balance Zinc
Elongation
25%
Series
RBCuZn-D
Solidus
1,690 Degrees F
Minimum Brazing Temperature
1,720 Degrees F
Maximum Brazing Temperature
1,800 Degrees F

Description

Brazing Alloy, Process Brazing, Alloy Type Nickel Silver, Silver Content 0 Percent, AWS Classification RBCuZn-D, Overall Diameter 3/32 in, Overall Length 36 in, Alloy Form Rod, Finish/Coating Bare, Solidus 1,690 Degrees F, Liquidus 1,715 Degrees F, Capacity Shingles 1,800 Degrees F, Compatible Chuck Size 1,720 Degrees F, Series RBCuZn-D, Container Size 10 lb, Tensile Strength 70 ksi, Yield Strength Not Rated

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.