Zoro Homepage

Brick Layer Hammer, 16 oz., Hickory Handle

  • Mfr # 13P535

  • Zoro # G4789802


product price: $24.89
/ea

Key Features

Head Weight
16 oz
Head Material
Carbon Steel
Handle
Hickory
Overall Length
12 in
Head Length
7 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13P535
Zoro #
G4789802
UPC #
190735742419
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
12 in
Head Length
7 1/4 in
Blade (1) Length
3 1/2 in
Blade (1) Width
1-1/8 in
Face Diameter
3/4 in
Blade Length
1 1/4 in

Details

Item
Bricklayer Hammer
Head Weight
16 oz
Head Material
Carbon Steel
Handle
Hickory
Features
Used For Setting And Cutting Bricks, Masonry Tile And Concrete Blocks
Blade Orientation
Perpendicular
Face Material
Steel
Grip Style
Plain
Handle Material
Wood
Non-Sparking
No
Hammer Type
Bricklayers Hammer
Replaceable Handle
No
Dead Blow Hammer
No

Description

The Westward 13P535 Brick Layer Hammer is the perfect tool for laying bricks, masonry tiles and concrete blocks. It is designed to be used for setting and cutting bricks, masonry tiles and concrete blocks. This 16 oz. bricklayer hammer has a carbon steel head that makes it durable enough to withstand rigorous use. The hickory handle provides you with a comfortable grip as you work on your project. The head length of this bricklayer hammer is 7 3/16 in., while the blade length is 3 1/2 in. and blade width is 1-1/8 in.. For laying bricks, masonry tiles or concrete blocks, look no further than the Westward 13P535 Brick Layer Hammer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.