Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brick Mason Folding Rule, 72 in., Standard

  • Mfr # 30PC17

  • Zoro # G9090286


product price: $18.49
/ea

Key Features

Length (In.)
72 in
Width (In.)
5/8 in
Material
Wood
Graduations
Brick Mason's Scale On Inside, Red Course Counters Numbered Consecutively, Vertical Inches to 1/16 in On Both Edges
Graduation Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30PC17
Zoro #
G9090286
UPC #
190735805800
Country of Origin
China

Dimensions

Length (In.)
72 in
Width (In.)
5/8 in
Length (mm)
1,800 mm
Size
72 in x 5/8 in
Width (mm)
15.9 mm
Length - Metric
1,800 mm
Length - SAE
6 ft
Folded Length
72 in
Width - SAE
5/8 in
Thickness
1.81 in
Width - Metric
20 mm

Details

Item
Brick Mason Folding Rule
Material
Wood
Graduations
Brick Mason's Scale On Inside, Red Course Counters Numbered Consecutively, Vertical Inches to 1/16 in On Both Edges
Graduation Type
Standard
Markings
Regular Outside Markings, Numbered Consecutively
Construction
Wood with Brass Slide, Strike Plates, Brass Plated End Caps, Riveted Brass Lock Joints
Finish
Unfinished
Hook Type
No Hook
Numeric Format
Fractional
Folding Rule Type
Outside Read
Rule Type
Folding Rule
Coating
Abrasive Resistant Epoxy
Graduation Color
Red
Magnetic
Nonmagnetic
Numeric Marks
Inches, Millimeters
Graduation Marks
1/16 in
System of Measurement
Metric/SAE
Reading Direction
Left to Right
Flexibility
Rigid
Rule Color
White
Accuracy
+/-1.4mm
Orientation
Vertical
Graduation Mark Style
Etched
Graduation Units
Inches
Sides
Double-Sided

Description

Brick Mason Folding Rule, Thickness 1.81 in, Graduation Marks 1/16 in, Coating Abrasive Resistant Epoxy, Graduation Color Red, Flexibility Rigid, Graduation Mark Style Etched, Edge Style Not Applicable, Orientation Vertical, Folding Rule Type Outside Read, Backing Material Not Applicable, Finish Unfinished, System of Measurement Metric/SAE, Accuracy +/-1.4mm, Rule Type Folding Rule, Numeric Marks Inches, Millimeters, Numeric Format Fractional, Length - SAE 6 ft, Length - Metric 1,800 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.