Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brick Trowel, Narrow London, 11 x 4-3/4 In

  • Mfr # 13P514

  • Zoro # G4789696


product price: $12.35
/ea

Key Features

Features
Durable
Length (In.)
11 in
Handle Material
ErgoSoft
Material
High Carbon Steel
Application
For Applying Mortar to Brick
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13P514
Zoro #
G4789696
UPC #
190735742242
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
11 in
Handle Dia. (In.)
1 3/8 in
Width (In.)
4 3/4 in
Handle Length (In.)
6 in
Blade Length
11 in
Blade Width
4 3/4 in
Handle Length
6 in

Details

Item
London Trowel
Features
Durable
Handle Material
ErgoSoft
Material
High Carbon Steel
Application
For Applying Mortar to Brick
Pattern
Narrow London
Type
Narrow London
Handle
ErgoSoft
Product Type
London Trowel
Blade Shape
London
Handle Style
Ergonomic
Blade Material
Carbon Steel
Compatible Primary Material
Brick, Concrete, Masonry

Description

London Trowel, Blade Length 11 in, Blade Material Carbon Steel, Blade Shape London, Blade Width 4 3/4 in, Compatible Primary Material Brick, Concrete, Masonry, Features Durable, Handle Length 6 in, Handle Material ErgoSoft, Handle Style Ergonomic, Notch Depth Not Applicable, Notch Shape Not Applicable, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type London Trowel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.