Zoro Homepage

Bricklayers Hammer, Hickory, 16 Oz

  • Mfr # 6DWK8

  • Zoro # G0274897


product price: $13.59
/ea

Key Features

Head Weight
16 oz
Head Material
Medium Carbon Steel
Handle
Hickory
Face
Smooth
Blade (1) Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6DWK8
Zoro #
G0274897
UPC #
190735881972
Country of Origin
Taiwan, Province of China

Dimensions

Blade (1) Width
3/4 in
Head Length
7 in
Overall Length
11 in
Blade (1) Length
2 1/8
Blade Length
7 1/8 in
Face Diameter
23 mm

Details

Item
Bricklayer Hammer
Head Weight
16 oz
Head Material
Medium Carbon Steel
Handle
Hickory
Face
Smooth
Meets/Exceeds
ANSI
Grip Style
Plain
Blade Orientation
Perpendicular
Non-Sparking
No
Handle Material
Wood
Replaceable Handle
No
Hammer Type
Bricklayers Hammer
Dead Blow Hammer
No
Face Material
Steel

Description

Bricklayer Hammer, Hammer Type Bricklayers Hammer, Handle Material Wood, Head Weight 16 oz, Face Diameter 23 mm, Blade Length 7 1/8 in, Face Material Steel, Overall Length 11 in, Grip Style Plain, Blade Orientation Perpendicular, Non-Sparking No, Replaceable Handle No, Dead Blow Hammer No, Head Length 7 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.