Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bricklayers Hammer, Hickory, 24 Oz

  • Mfr # 6DWK7

  • Zoro # G0400495


product price: $20.99
/ea

Key Features

Head Weight
24 oz
Head Material
Medium Carbon Steel
Handle
Hickory
Blade (1) Length
3 5/16
Overall Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6DWK7
Zoro #
G0400495
UPC #
190735881965
Country of Origin
Taiwan, Province of China

Dimensions

Blade (1) Length
3 5/16
Overall Length
11 in
Blade (1) Width
1 1/8
Head Length
8 in
Face Diameter
25 mm
Blade Length
8 1/8 in

Details

Item
Bricklayer Hammer
Head Weight
24 oz
Head Material
Medium Carbon Steel
Handle
Hickory
Meets/Exceeds
ANSI
Face
Smooth
Face Material
Steel
Grip Style
Plain
Blade Orientation
Perpendicular
Replaceable Handle
No
Handle Material
Wood
Dead Blow Hammer
No
Hammer Type
Bricklayers Hammer
Non-Sparking
No

Description

This Westward 6DWK7 Bricklayers Hammer is the perfect tool for chipping away at mortar joints and brick surfaces. Made of medium carbon steel, this 24 oz hammer has a smooth face. It also has an overall length of 11 in., with an 8 in. head length and 3 5/16" blade length. The handle is made of hickory, which makes it durable and strong enough to withstand wear and tear. If you are looking for a hammer that will make your work easier, look no further than the Westward 6DWK7 Bricklayers Hammer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.