Zoro Homepage
This item is Discontinued.
Westward Brush, Replacement, 5 OAL, Steel 2ZYC7

Brush, Replacement, 5 OAL, Steel (Discontinued)

  • Mfr # 2ZYC7
  • Zoro # G3502484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZYC7
Zoro #
G3502484
UPC #
190735804759
Country of Origin
China

Dimensions

Length
5 in
Outlet Sizes
1/8 in FNPT
Overall Length
5 in

Details

Item
Air Gun Brush
Base Material
Steel
Tube Material
Steel
Includes
Replacement Brush (2ZYC6)
Application
Industrial Cleaning and Drying
Material
Steel
Color
Silver
Number of Pieces
1
Number of Outlets
1
Compatible with Product Type
Air Gun
Product Type
Air Gun Brush
Air Inlet
1/8 in FNPT

Description

Air Gun Brush, Material Steel, Includes Replacement Brush (2ZYC6), Overall Length 5 in, Number of Outlets 1, Outlet Sizes 1/8 in FNPT, Air Inlet 1/8 in FNPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.