Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bucket Bag, Natural, Canvas, 0 Pockets

  • Mfr # 53JW38

  • Zoro # G2044399


product price: $68.19
/ea

Key Features

Width
12 in
Color
Natural
Material
Canvas
Features
Split-Leather Bottom
Type
Wide Opening Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53JW38
Zoro #
G2044399
UPC #
190735949061
Country of Origin
India

Dimensions

Width
12 in
Height
17 in
Overall Height
17 in
Overall Depth
12 in
Overall Width
12 in
Overall Length
12 in
Length
12 in
Top Diameter
12 in
Bottom Diameter
9 in
Overall Diameter
12 in

Details

Item
Bucket Bag
Color
Natural
Material
Canvas
Features
Split-Leather Bottom
Type
Wide Opening Straight
Number of Compartments
0
For Use With
Jobsite Storage
Includes
Nails and Tapes
Closure Type
Open Top
Number of Pockets
0
Number of Inside Pockets
0
Number of Outside Pockets
0
Bag Type
Straight Wall
Reinforced Bottom
Reinforced Bottom Included
Strap Material
Leather
Material Weight
1.5 lb
Bag Material
Polyester
Body Color
Off-White
Shape
Round
Includes Hang Strap
Hang Strap Not Included
Hang Strap Type
None
Includes Hooks
Hooks Not Included
Total Load Capacity
100 lb

Description

Bucket Bag, Bag Material Polyester, Bag Type Straight Wall, Body Color Off-White, Bottom Diameter 9 in, Closure Type Open Top, Features Split-Leather Bottom, Attachment Type Not Applicable, Includes Nails and Tapes, Material Weight 1.5 lb, Number of Inside Pockets 0, Number of Outside Pockets 0, Number of Pockets 0, Overall Height 17 in, Overall Length 12 in, Overall Width 12 in, Reinforced Bottom Reinforced Bottom Included, Series Not Applicable, Shape Round, Strap Material Leather

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.