Zoro Homepage

Bulb Auger, 1-1/8 D x 3-7/8 in L, 4 in Cap

  • Mfr # 22XP50

  • Zoro # G7597195


product price: $6.05
/ea

Key Features

For Use With
Mfr. No. SP-MD50, SP-MD50-1
Material
Steel
Connection Size
5/8 in
Size
1-1/8 in D x 3-7/8 in L
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22XP50
Zoro #
G7597195
UPC #
190735775707
Country of Origin
China

Dimensions

Connection Size
5/8 in
Size
1-1/8 in D x 3-7/8 in L
size
1-1/8" D x 3-7/8" L
Overall Length
3 7/8 in
Overall Width
1.1 in
Head Width/Diameter
1 1/8 in
Minimum Drain Line Inside Diameter
2 in
Maximum Drain Line Inside Diameter
4 in
Auger Length
3 7/8 in

Details

Item
Bulb Auger
For Use With
Mfr. No. SP-MD50, SP-MD50-1
Material
Steel
Number of Pieces
1
Drain Line Capacity I.D.
2 in to 4 in
Number of Blades
0
Features
5/8 in Connector
Impact Rated
No
Fits Brand
Ridgid, Westward
Compatible Cleaner Series
22XP38, 22XP39
Product Type
Augers
Compatible Cable Core Type
Inner Core
Head Type
Bulb Auger
Application
Main Line
Compatible Cleaner Manufacturer Part Number
SP-MD50, SP-MD50-1
Coupling Type
Female
Auger Types Included
Bulb Auger

Description

Bulb Auger, Head Type Bulb Auger, Compatible Cleaner Series 22XP38, 22XP39, Connection Size 5/8 in, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 2 in, Product Type Augers, Compatible Cleaner Manufacturer Part Number SP-MD50, SP-MD50-1, Application Main Line, Auger Length 3 7/8 in, Auger Types Included Bulb Auger, Compatible Cable Core Type Inner Core, Compatible Cleaner Grainger Part Number 22XP38, 22XP39, Coupling Type Female, Fits Brand Ridgid, Westward

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.