Zoro Homepage

Bulb Auger, 7/8 D x 3-7/8 in L, 4 in Cap

  • Mfr # 22XP46

  • Zoro # G7613505


product price: $4.85
/ea

Key Features

For Use With
22XP35, 22XP36, 22XP37
Material
Steel
Connection Size
5/8 in
Size
7/8 in D x 3-7/8 in L
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22XP46
Zoro #
G7613505
UPC #
190735775660
Country of Origin
China

Dimensions

Connection Size
5/8 in
Size
7/8 in D x 3-7/8 in L
size
7/8" D x 3-7/8" L
Overall Length
3 7/8 in
Minimum Drain Line Inside Diameter
2 in
Head Width/Diameter
7/8 in
Auger Length
3 7/8 in
Overall Width
0.9 in
Maximum Drain Line Inside Diameter
4 in

Description

Bulb Auger, Head Type Bulb Auger, Compatible Cleaner Series 22XP37, Connection Size 5/8 in, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 2 in, Product Type Augers, Compatible Cleaner Manufacturer Part Number 25AC, Application Bathroom Sinks, Bathtub Drains, Drinking Fountains, Kitchen Sinks, Toilet Drains, Urinals, Auger Length 3 7/8 in, Auger Types Included Bulb Auger, Compatible Cable Core Type Hollow Core, Compatible Cleaner Grainger Part Number 22XP37

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.