Zoro Homepage

Bulb, s25 12volt 10w

  • Mfr # TTALES005G

  • Zoro # G9501177


product price: $4.35

Key Features

Fits Brand
Westward
Voltage
12V
Product Type
Bulb
Wattage
10 W
Compatible Manufacturer Part Number
1KEL8, 1KEL9, 1KEN1, 1KEN2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTALES005G
Zoro #
G9501177
UPC #
190735843918
Country of Origin
China

Details

Item
Bulb
Fits Brand
Westward
Voltage
12V
Product Type
Bulb
Wattage
10 W
Compatible Manufacturer Part Number
1KEL8, 1KEL9, 1KEN1, 1KEN2
Operating Voltage
12V

Description

Bulb,s25 12volt 10w,PK1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.