Zoro Homepage

Bult Cutters, Steel, 14 in and 18 in

  • Mfr # 493V67

  • Zoro # G9662599


product price: $59.29
/ea

Key Features

Overall Length
14 in, 18 in
Handle Material
Steel
Jaw Material
Steel
Cutting Action
Center Cut
Features
Heat Treated Blades
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493V67
Zoro #
G9662599
UPC #
-
Country of Origin
China

Dimensions

Overall Length
14 in, 18 in
For Maximum Diameter Hard Steel
5 mm, 6 mm
For Maximum Diameter Soft Steel
7 mm, 8 mm
For Maximum Diameter Medium Steel
1/4 in, 5/16 in

Details

Item
Bolt Cutter Set
Handle Material
Steel
Jaw Material
Steel
Cutting Action
Center Cut
Features
Heat Treated Blades
Hard Materials up to Brinnell 455/Rockwell C48
3/16 in, 1/4 in
Soft and Med./Hard-Brinnell 300/Rockwell C31
1/4 in 5/16 in
Grip Style
Plastic Coated Handles
Cutting Capacity Soft Steel
7mm; 8 mm
Primary Application
Steel
Non-Sparking
No
Spring Assist Handle
No
Blade Finish
Black Oxide
Bolt Cutter Type
Rebar Cutters
Weight
5.22 lb
Ratcheting Jaw
No
Includes Cushioned Grip
No
Handle Color
Blue
Not For Use With
ACSR Cable
Heat-Treated
Yes
Grip Material
Plastic
Material Application
Steel
Insulated
No

Description

Bolt Cutter Set, Blade Finish Black Oxide, Bolt Cutter Type Rebar Cutters, Cutting Action Center Cut, Features Heat Treated Blades, For Maximum Diameter Hard Steel 5 mm, 6 mm, For Maximum Diameter Medium Steel 1/4 in, 5/16 in, For Maximum Diameter Soft Steel 7 mm, 8 mm, Grip Material Plastic, Handle Color Blue, Handle Material Steel, Heat-Treated Yes, Includes Cushioned Grip No, Insulated No, Jaw Material Steel, Material Application Steel, Non-Sparking No, Not For Use With ACSR Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.