Zoro Homepage

C-Clamp, 10", Steel, Regular Duty, 8000 lb.

  • Mfr # 2HUK4

  • Zoro # G2932352


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Max. Opening
10 in
Throat Depth
6 in
Body Material
Forged Steel
Clamping Force
8,000 lb
Clamping Pressure
8,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HUK4
Zoro #
G2932352
UPC #
190735796481
Country of Origin
Multiple

Dimensions

Throat Depth
6 in
Throat Depth1
6 in

Details

Item
C-Clamp
Max. Opening
10 in
Body Material
Forged Steel
Clamping Force
8,000 lb
Clamping Pressure
8,000 lb
Body Color
Gray
Spindle Finish
Black Oxide
Swivel Pad
Yes
Body Finish
Powder Coated
Min. Opening
1 in
Spindle Material
Steel
Anvil Shape
Flat
Throat Shape
Standard
Duty Rating
Extra Heavy Duty
Finish
Black Oxide (Spindle), Powder Coated (Body)
Handle Type
Sliding T
Jaw Pad Type
Flat
Jaw Opening - Minimum
1 in
Includes Swivel Pad
Yes
Jaw Opening - Maximum
10 in

Description

With a maximum opening of 10 in., this Westward 2HUK4 C-Clamp is the perfect tool for your next project. The forged steel body and spindle are both powder coated, making them corrosion resistant. It has an 8,000 lb. clamping pressure which allows you to handle heavy duty tasks with ease. This regular duty c-clamp has a throat depth of 6 in., giving it plenty of space to accommodate larger pieces of material. The Westward C Clamp is the ideal choice for keeping your projects moving forward without any hassle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.