Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C-Clamp, 11-5/8", Steel, Hvy Duty, 15, 000 lb

  • Mfr # 10D479

  • Zoro # G5086067


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Max. Opening
11 5/8 in
Throat Depth
5 in
Body Material
Forged Steel
Clamping Force
15,000 lb
Clamping Pressure
15,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10D479
Zoro #
G5086067
UPC #
190735719329
Country of Origin
Taiwan, Province of China

Dimensions

Throat Depth
5 in
Throat Depth1
5 in

Details

Item
C-Clamp
Max. Opening
11 5/8 in
Body Material
Forged Steel
Clamping Force
15,000 lb
Clamping Pressure
15,000 lb
Spindle Material
Steel
Swivel Pad
Yes
Spindle Finish
Black Oxide
Throat Shape
Standard
Anvil Shape
Flat
Body Color
Black
Duty Rating
Extra Heavy Duty
Min. Opening
0 in
Body Finish
Black Phosphate
Finish
Black Oxide (Spindle), Black Phosphate (Body)
Includes Swivel Pad
Yes
Handle Type
Sliding T
Jaw Opening - Minimum
0 in
Jaw Opening - Maximum
11 3/4 in
Jaw Pad Type
Flat

Description

C-Clamp, Jaw Pad Type Flat, Includes Swivel Pad Yes, Jaw Opening - Maximum 11 3/4 in, Jaw Opening - Minimum 0 in, Throat Depth 5 in, Clamping Force 15,000 lb, Body Material Forged Steel, Body Color Black, Spindle Finish Black Oxide, Spindle Material Steel, Handle Type Sliding T, Body Finish Black Phosphate, Throat Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.