Zoro Homepage

C-Clamp, 12", Iron, Regular Duty, 2850 lb.

  • Mfr # 10D516

  • Zoro # G4791647


product price: $65.19
/ea

Key Features

Throat Depth
3 5/8 in
Body Material
Cast Iron
Clamping Force
2,850 lb
Clamping Pressure
2,850 lb
Swivel Pad
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10D516
Zoro #
G4791647
UPC #
190735719602
Country of Origin
China

Dimensions

Throat Depth
3 5/8 in
Throat Depth1
3 5/8 in

Details

Item
C-Clamp
Max. Opening
12 in
Body Material
Cast Iron
Clamping Force
2,850 lb
Clamping Pressure
2,850 lb
Swivel Pad
Yes
Anvil Shape
Flat
Body Finish
Powder Coated
Body Color
Black
Min. Opening
0 in
Throat Shape
Standard
Duty Rating
Heavy Duty
Spindle Finish
Black Oxide
Finish
Black Oxide (Spindle), Powder Coated (Body)
Spindle Material
Steel
Jaw Pad Type
Flat
Jaw Opening - Minimum
0 in
Handle Type
Sliding T
Includes Swivel Pad
Yes
Jaw Opening - Maximum
12 in

Description

C-Clamp, Jaw Pad Type Flat, Includes Swivel Pad Yes, Jaw Opening - Maximum 12 in, Jaw Opening - Minimum 0 in, Throat Depth 3 5/8 in, Clamping Force 2,850 lb, Body Material Cast Iron, Body Color Black, Spindle Finish Black Oxide, Spindle Material Steel, Handle Type Sliding T, Body Finish Powder Coated, Throat Shape Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.