Zoro Homepage
This item is Discontinued.
Westward C-Clamp, 2", Steel, Regular Duty, 3500 lb. 2HUJ8

C-Clamp, 2", Steel, Regular Duty, 3500 lb. (Discontinued)

  • Mfr # 2HUJ8
  • Zoro # G0992503
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HUJ8
Zoro #
G0992503
UPC #
190735796436
Country of Origin
Multiple

Dimensions

Throat Depth
2-1/8"

Details

Item
C-Clamp
Max. Opening
2 in
Body Material
Forged Steel
Clamping Pressure
3500 lb
Body Color
Gray
Min. Opening
0 in
Throat Shape
Standard
Body Finish
Powder Coated
Finish
Black Oxide (Spindle), Powder Coated (Body)
Duty Rating
Regular Duty
Spindle Material
Steel
Anvil Shape
Flat
Spindle Finish
Black Oxide
Swivel Pad
Yes

Description

C-Clamp, Body Color Gray, Spindle Finish Black Oxide, Spindle Material Steel, Body Finish Powder Coated, Throat Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.