Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C-Clamp, 3", Steel, Light Duty, 1100 lb.

  • Mfr # 2HUJ6

  • Zoro # G3098347


product price: $8.69
/ea

Key Features

Max. Opening
3 in
Throat Depth
1 3/8 in
Body Material
Forged Steel
Clamping Force
1,100 lb
Clamping Pressure
1,100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HUJ6
Zoro #
G3098347
UPC #
190735796412
Country of Origin
India

Dimensions

Throat Depth
1 3/8 in
Throat Depth1
1 3/8 in

Details

Item
C-Clamp
Max. Opening
3 in
Body Material
Forged Steel
Clamping Force
1,100 lb
Clamping Pressure
1,100 lb
Swivel Pad
Yes
Min. Opening
0 in
Anvil Shape
Flat
Finish
Zinc Plated (Spindle), Powder Coated (Body)
Body Color
Black
Duty Rating
Medium Duty
Spindle Finish
Zinc Plated
Spindle Material
Steel
Body Finish
Powder Coated
Throat Shape
Standard
Number of Anvils
1
Includes Swivel Pad
Yes
Release Mechanism
Standard Thread
Jaw Opening - Minimum
0 in
Handle Type
Sliding T
Number of Spindles
1
Jaw Pad Type
Flat
High-Visibility
No
Jaw Opening - Maximum
3 in

Description

C-Clamp, Jaw Pad Type Flat, Includes Swivel Pad Yes, Jaw Opening - Maximum 3 in, Jaw Opening - Minimum 0 in, Throat Depth 1 3/8 in, Clamping Force 1,100 lb, Body Material Forged Steel, Body Color Black, Spindle Finish Zinc Plated, Spindle Material Steel, Handle Type Sliding T, High Visibility No, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Powder Coated, Standards Not Applicable, Throat Shape Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.