Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C-Clamp, 4", Steel, Regular Duty, 6200 lb.

  • Mfr # 2HUK1

  • Zoro # G0811027


product price: $39.39
/ea

Key Features

Max. Opening
4 in
Throat Depth
3 1/4 in
Body Material
Forged Steel
Clamping Force
6,200 lb
Clamping Pressure
6200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HUK1
Zoro #
G0811027
UPC #
190735796450
Country of Origin
Multiple

Dimensions

Throat Depth
3 1/4 in
Throat Depth1
3 1/4 in

Details

Item
C-Clamp
Max. Opening
4 in
Body Material
Forged Steel
Clamping Force
6,200 lb
Clamping Pressure
6200 lb
Spindle Material
Steel
Body Color
Gray
Finish
Black Oxide (Spindle), Powder Coated (Body)
Throat Shape
Standard
Spindle Finish
Black Oxide
Min. Opening
0 in
Swivel Pad
Yes
Duty Rating
Extra Heavy Duty
Anvil Shape
Flat
Body Finish
Powder Coated
Includes Swivel Pad
Yes
Handle Type
Sliding T
Jaw Opening - Maximum
4 in
Jaw Pad Type
Flat
Jaw Opening - Minimum
0 in

Description

C-Clamp, Jaw Pad Type Flat, Includes Swivel Pad Yes, Jaw Opening - Maximum 4 in, Jaw Opening - Minimum 0 in, Throat Depth 3 1/4 in, Clamping Force 6,200 lb, Body Material Forged Steel, Body Color Gray, Spindle Finish Black Oxide, Spindle Material Steel, Handle Type Sliding T, Body Finish Powder Coated, Throat Shape Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.