Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C-Clamp, 4", Steel, Regular Duty, 990 lb.

  • Mfr # 10D645

  • Zoro # G4784823


product price: $17.79
/ea

Key Features

Max. Opening
4 in
Throat Depth
3 in
Body Material
Forged Steel
Clamping Force
990 lb
Clamping Pressure
990 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10D645
Zoro #
G4784823
UPC #
190735720660
Country of Origin
China

Dimensions

Throat Depth
3 in
Throat Depth1
3 in

Details

Item
C-Clamp
Max. Opening
4 in
Body Material
Forged Steel
Clamping Force
990 lb
Clamping Pressure
990 lb
Min. Opening
0 in
Spindle Material
Steel
Anvil Shape
Flat
Body Color
Black
Swivel Pad
Yes
Spindle Finish
Galvanized
Throat Shape
Standard
Duty Rating
Light Duty
Finish
Galvanized (Spindle), Powder Coated (Body)
Body Finish
Powder Coated
Includes Swivel Pad
Yes
High-Visibility
No
Number of Spindles
1
Number of Anvils
1
Release Mechanism
Standard Thread
Jaw Opening - Minimum
0 in
Jaw Pad Type
Flat
Handle Type
Sliding T
Jaw Opening - Maximum
4 in

Description

C-Clamp, Jaw Pad Type Flat, Includes Swivel Pad Yes, Jaw Opening - Maximum 4 in, Jaw Opening - Minimum 0 in, Throat Depth 3 in, Clamping Force 990 lb, Body Material Forged Steel, Body Color Black, Spindle Finish Galvanized, Spindle Material Steel, Handle Type Sliding T, High Visibility No, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Powder Coated, Standards Not Applicable, Throat Shape Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.