Zoro Homepage
This item is Discontinued.
Westward C-Clamp, 6", Steel, Regular Duty, 6600 lb. 2HUK7

C-Clamp, 6", Steel, Regular Duty, 6600 lb. (Discontinued)

  • Mfr # 2HUK7
  • Zoro # G3002246
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HUK7
Zoro #
G3002246
UPC #
190735796511
Country of Origin
China

Dimensions

Throat Depth
4-1/8"

Details

Item
C-Clamp
Max. Opening
6 in
Body Material
Forged Steel
Clamping Pressure
6600 lb
Spindle Material
Steel
Min. Opening
0 in
Spindle Finish
Black Oxide
Swivel Pad
Yes
Throat Shape
Standard
Body Color
High Visibility Yellow
Anvil Shape
V-Grooved
Body Finish
Powder Coated
Duty Rating
Regular Duty

Description

C-Clamp, Body Color High Visibility Yellow, Spindle Finish Black Oxide, Spindle Material Steel, Body Finish Powder Coated, Throat Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.