Zoro Homepage

C-Clamp, 8-1/4", Steel, Hvy Duty, 31,250 lb.

  • Mfr # 10D488

  • Zoro # G016129549


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Spindle Finish
Black Oxide
Body Color
Black
Body Finish
Black Phosphate
Spindle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10D488
Zoro #
G016129549
UPC #
190735719367
Country of Origin
United States

Details

Spindle Finish
Black Oxide
Body Color
Black
Body Finish
Black Phosphate
Spindle Material
Steel

Description

C-Clamp, Body Color Black, Spindle Finish Black Oxide, Spindle Material Steel, Body Finish Black Phosphate, Throat Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.