Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C-Clamp, 8", Steel, Regular Duty, 1320 lb.

  • Mfr # 10D647

  • Zoro # G4784841


product price: $34.59
/ea

Key Features

Max. Opening
8 in
Throat Depth
4 in
Body Material
Forged Steel
Clamping Force
1,320 lb
Clamping Pressure
1,320 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10D647
Zoro #
G4784841
UPC #
190735720684
Country of Origin
China

Dimensions

Throat Depth
4 in
Throat Depth1
4 in

Details

Item
C-Clamp
Max. Opening
8 in
Body Material
Forged Steel
Clamping Force
1,320 lb
Clamping Pressure
1,320 lb
Swivel Pad
Yes
Duty Rating
Medium Duty
Body Color
Black
Min. Opening
0 in
Spindle Material
Steel
Spindle Finish
Galvanized
Finish
Galvanized (Spindle), Powder Coated (Body)
Anvil Shape
Flat
Body Finish
Powder Coated
Throat Shape
Standard
Number of Spindles
1
Number of Anvils
1
High-Visibility
No
Jaw Pad Type
Flat
Jaw Opening - Maximum
8 in
Includes Swivel Pad
Yes
Jaw Opening - Minimum
0 in
Release Mechanism
Standard Thread
Handle Type
Sliding T

Description

C-Clamp, Jaw Pad Type Flat, Includes Swivel Pad Yes, Jaw Opening - Maximum 8 in, Jaw Opening - Minimum 0 in, Throat Depth 4 in, Clamping Force 1,320 lb, Body Material Forged Steel, Body Color Black, Spindle Finish Galvanized, Spindle Material Steel, Handle Type Sliding T, High Visibility No, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Powder Coated, Standards Not Applicable, Throat Shape Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.