Zoro Homepage

C-Clamp, J.O. 1 1/2", T.D. 1 1/2", 620 lb

  • Mfr # 806ET3

  • Zoro # G710908587


product price: $9.19
/ea

Key Features

Clamping Force
425 lb
Body Finish
Powder Coated
Includes Swivel Pad
Yes
Jaw Opening - Minimum
0 in
Release Mechanism
Standard Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
806ET3
Zoro #
G710908587
UPC #
-
Country of Origin
China

Dimensions

Throat Depth
1 1/2 in
Throat Depth1
1 1/2 in

Details

Item
C-Clamp
Clamping Force
425 lb
Body Finish
Powder Coated
Includes Swivel Pad
Yes
Jaw Opening - Minimum
0 in
Release Mechanism
Standard Thread
Number of Spindles
1
Standards
No
Throat Shape
Square
Handle Type
Sliding T
Jaw Opening - Maximum
1 1/2 in
Body Color
Gray
High-Visibility
No
Spindle Material
Steel
Jaw Pad Type
Flat
Number of Anvils
1
Spindle Finish
Black Oxide

Description

C-Clamp, Jaw Pad Type Flat, Includes Swivel Pad Yes, Jaw Opening - Maximum 1 1/2 in, Jaw Opening - Minimum 0 in, Throat Depth 1 1/2 in, Clamping Force 425 lb, Body Material Cast Iron, Body Color Gray, Spindle Finish Black Oxide, Spindle Material Steel, Handle Type Sliding T, High Visibility No, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Powder Coated, Standards No, Throat Shape Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.