Zoro Homepage

C-Clamp, J.O. 2", T.D. 2 1/4", 3,500 lb

  • Mfr # 806ET1

  • Zoro # G510908640


product price: $24.99
/ea

Key Features

Clamping Force
3,300 lb
Number of Spindles
1
Throat Depth1
2 1/4 in
Release Mechanism
Standard Thread
Throat Shape
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
806ET1
Zoro #
G510908640
UPC #
-
Country of Origin
China

Dimensions

Throat Depth
2 1/4 in
Throat Depth1
2 1/4 in

Details

Item
C-Clamp
Clamping Force
3,300 lb
Number of Spindles
1
Release Mechanism
Standard Thread
Throat Shape
Standard
Includes Swivel Pad
Yes
Handle Type
Sliding T
High-Visibility
No
Jaw Opening - Maximum
2 in
Spindle Finish
Black Oxide
Number of Anvils
1
Jaw Pad Type
V-Grooved
Standards
No
Jaw Opening - Minimum
0 in
Body Finish
Powder Coated
Spindle Material
Steel
Body Color
Gray

Description

C-Clamp, Jaw Pad Type V-Grooved, Includes Swivel Pad Yes, Jaw Opening - Maximum 2 in, Jaw Opening - Minimum 0 in, Throat Depth 2 1/4 in, Clamping Force 3,300 lb, Body Material Forged Steel, Body Color Gray, Spindle Finish Black Oxide, Spindle Material Steel, Handle Type Sliding T, High Visibility No, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Powder Coated, Standards No, Throat Shape Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.