Zoro Homepage

Cable Ratchet Puller, 1000Lb, 15Ft

  • Mfr # 61LA35

  • Zoro # G402015142


product price: $75.79
/ea
Free Shipping & Returns

Key Features

Material
Steel
Lifting Capacity
1,000 lb
Min. Between Hooks
16 in
Standards
ASME B30.21
Lever Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61LA35
Zoro #
G402015142
UPC #
-
Country of Origin
China

Dimensions

Lever Length
15 in
Cable Length
15 ft
Cable or Rope Length
15 ft
Cable or Rope Dia.
3/16 in
Body Width
4 9/16 in
Body Depth
2 21/32 in
Maximum Cord Length
15 ft
Cord Diameter
3/16 in
Maximum Lifting Length
15 ft
Minimum Cord Length
15 ft
Lifting Hook Opening Width
3/4 in

Details

Item
Ratchet Puller
Material
Steel
Lifting Capacity
1,000 lb
Min. Between Hooks
16 in
Standards
ASME B30.21
Hoist Mount
Hook Mounted - No Trolley
Body Material
Steel
Hook Opening
3/4 in
Pull Capacity
1,000 lb
Ratchet
Dual Interlocking
Manual Cable Hoist/Puller Item
Cable Ratchet Puller
Finish
Black Paint, Zinc Plated
Lifting Hook Type
Hook with Safety Latch
Body Finish
Powder Coated, Zinc Plated
Maximum Lifting Capacity
1,000 lb
Headroom
16 in
Cord Material
Steel
Includes Brake
Brake Not Included
Mount Type
Hook Mounted - No Trolley
Resistance Properties
Corrosion Resistant
For Outdoor Use
Yes
Number of Reeves
1
Maximum Pulling Capacity
1,000 lb
Lifting Hook Material
Steel
Ratchet Interlock System
Dual Interlocking
Cord Type
Cable
Operating Position
Horizontal, Vertical
Includes Clutch
Clutch Not Included
Product Type
Cable Ratchet Puller

Description

Ratchet Puller, Body Depth 2 21/32 in, Body Material Steel, Body Width 4 9/16 in, Cable Length 15 ft, Cord Diameter 3/16 in, Cord Material Steel, Cord Type Cable, Headroom 16 in, Includes Brake Brake Not Included, Includes Clutch Clutch Not Included, Lever Length 15 in, Lifting Hook Material Steel, Lifting Hook Opening Width 3/4 in, Lifting Hook Type Hook with Safety Latch, Minimum Cord Length 15 ft, Maximum Cord Length 15 ft, Maximum Lifting Capacity 1,000 lb, Maximum Lifting Length 15 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.