Zoro Homepage

Caliper, Dial, 0-8 In

  • Mfr # 4KU75

  • Zoro # G1590827


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Includes
Fitted case
Features
Microlapped for Accuracy
Dimension Type
Inch
Graduations
0.001 in
Accuracy
+/- 0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4KU75
Zoro #
G1590827
UPC #
190735850466
Country of Origin
China

Dimensions

Dimension Type
Inch
Jaw Depth
1.97 in
Jaw Depth - Upper Jaw
0.76 in
Measures Depth
Yes
Measures Outside Dimension
Yes
Depth Rod Shape
Rectangular
Measures Inside Dimension
Yes

Details

Item
Dial Caliper
Includes
Fitted case
Features
Microlapped for Accuracy
Graduations
0.001 in
Accuracy
+/- 0.001 in
Caliper Range
0-8 in
Caliper Material
Stainless Steel
Caliper Grouping
Dial Caliper
Caliper Dial Color
White
Range per Revolution
0.1 in
Long Form Calibration Certificate
No
Case Type
Case
Jaw Material
Carbon Fiber
Includes Case
Yes
Minimum Measurement - Inch
0 in
Includes Bezel Lock
Yes
Includes Locking Nut
Yes
Shockproof Dial
Yes
Measures Step
Yes
Maximum Measurement - Inch
8 in
Measurements
4-Way
Graduations - Lower Scale
0.1 in
Jaw Shape
Inside/Outside
Range
0 in to 8 in
Dial Color
White
Dial Graduation
0.001 in
Jaw Actuation Type
Thumb Wheel
Dial Graduations
0.001 in
Measurement Type
Depth, Inside, Outside, Step
Inches Measured - Minimum
0 in
Inches Measured - Maximum
8 in

Description

Dial Caliper, Range 0 in to 8 in, Accuracy +/- 0.001 in, Long Form Calibration Certificate No, Caliper Material Stainless Steel, Dial Color White, Dial Graduation 0.001 in, Dimension Type Inch, Jaw Actuation Type Thumb Wheel, Jaw Depth 1.97 in, Jaw Material Carbon Fiber, Maximum Measurement - Inch 8 in, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step Yes, Minimum Measurement - Inch 0 in, Case Type Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.